Beli hammer chipping di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DOGYU Chipping Hammeratribut:
- Overall Length (mm): 330
- American Tool Chipping HammerDeskripsi:> Powder coating and heat treated carbon steel hammer> Fiberglass handle with non slip rubber grip> Mirror polish finished
- KRISBOW Chipping Hammeratribut:
- Type: Chipping Hammer
- Size (g): 300
- Material: Steel
- Dimensions (mm): 260x130x35
- Handle Material: Steel
- Size (lbs): 0.66
- Jason Chipping HammerDeskripsi:Professional
- TOLSEN Chipping HammerDeskripsi:- Drop-forged carbon steel- Dual design features a chisel on one side, and a point on the other side to help get into tight spots- Spring handle to resist shockatribut:
- Size (g): 300
- Size (lbs): 0.66
- TRUSCO Clipping HammerDeskripsi:The head is completely quenched (hardness 50 to 55 degrees).Weld slag. To remove spatter.atribut:
- Applications: Taking Welding Slag and Spatter.
- Name: #3/4 (300g)
- Weight (g): 438
- FATOOLS Chipping Hammer Steel HDLatribut:
- Size: Big
- OH Welding Hammeratribut:
- Size: #3/4
- Weight (g): 350
- Fuji Tools Air Hammer Chipping & Calking HammerDeskripsi:-Chipping/caulking hammer in which plate valve mechanism is adopted.-Compact, lightweight and powerful type.-Plate valve mechanism has been employed. -For cutting and chipping steel plates and rivets.atribut:
- Air consumption: 0.42m3/min
- Hose Intake Port: Rc1/4
- Total Length: 273mm
- Working Air Pressure: 0.63MPa
- No. Load Speed: 3000/min
- Purpose of Use: For cutting and chipping steel plates and rivets.
- O.H.INDUSTRIAL Test Hammeratribut:
- Hardness HRC (Hardened): 55degree-60degree
- Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
- Head Material: Carbon Steel for Mechanical Structure S53C
- Wedges: Small
- APR Air Chipping HammerDeskripsi:Ini adalah air chipping hammer dari apr type ap157Sangat banyak fungsi dan manfaatnya. Banyak digunakan untuk melepas komponen" Yang macet. Dengan cara frequensi getaran maju mundur (hammer) Detail Produk & SpesifikasiMenggunakan komponen silinder udara untuk membuat gerakan lebih stabilDilengkapi dengan berbagai ukuran pahat Berbagai ukuran bit pahat untuk tugas apa pun dengan mudah 4000 bpm +-Barang ini sangat berbeda dengan air chipping hammer di pasaran yg model ujung mesinnya hanya perAp157 dari apr ini 3x lebih kuat.atribut:
- Air Pressure (bar): 6
- Average Air Consumption (L/minute): 283
- Hose size (inch): 3/8
- Noise Level (dBa): 101.4
- Stroke Size (inch): 2.625
- Vibration Level (m/s): 10.24
- TEKIRO Palu Mekanik (Martil)Deskripsi:TEKIRO Palu Mekanik. Merupakan alat untuk memukul benda kerja berupa mesin atau paku berukuran kecil.Fungsi : Untuk mencetak Huruf pada benda kerjaMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- TOKU Light Pick Air HammerDeskripsi:-It is small and lightweight, and has excellent crushing power, workability and durability. -For concrete chipping work of civil engineering, buildings and building structures.-For burring works, etc.atribut:
- Hose Intake Port: PT3/8
- Working Air Pressure Range (MPa): 0.6
- Wipro Palu Tukang Handle Fiber Lapis PVCatribut:
- Color: Black-Yellow
- Handle Material: Fiber Lapis PVC
Daftar Harga hammer chipping Terbaru March 2026
| DOGYU Chipping Hammer | Rp339.900 |
| American Tool Chipping Hammer | Rp77.900 |
| KRISBOW Chipping Hammer | Rp64.900 |
| FATOOLS Chipping Hammer Wood HDL | Rp129.900 |
| K55 Chipping Hammer | Rp38.900 |
| TORA Chipping Hammer | Rp38.900 |
| Jason Chipping Hammer | Rp60.900 |
| TOLSEN Chipping Hammer | Rp39.900 |
| TRUSCO Clipping Hammer | Rp229.900 |
| FATOOLS Chipping Hammer Steel HDL | Rp77.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/6jP103684235-2.jpg)